The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LAMA2-14-QY
Panduit Terminals, Pan-Lug Mechanical Series
MFG Item Number
LAMA2-14-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAMA2-14-QY Mech Con, One Hole
Specifications
Specifications
Min Conductor Range
14 AWG
Max Conductor Range
2 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
CXS125-14-Q
Panduit Terminals, Pan-Lug Mechanical Series
MFG Item Number
CXS125-14-Q
Series
Pan-Lug Mechanical
Product Description
Pan-Lug CXS125-14-Q Mech Con-Lugs, Fixe
Specifications
Specifications
Min Conductor Range
4 AWG
Max Conductor Range
1/0 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LAM4SB600-38-1Y
MFG Item Number
LAM4SB600-38-1Y
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAM4SB600-38-1Y Mech Con, Two H
Specifications
Specifications
Min Conductor Range
2 AWG
Max Conductor Range
600 kcmil
Number of Holes
2
Number of Conductors
4
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LAMA1/0-14-QY
MFG Item Number
LAMA1/0-14-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAMA1/0-14-QY Mech Con, 1-Hole
Specifications
Specifications
Min Conductor Range
14 AWG
Max Conductor Range
1/0 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LAMA250-56-QY
MFG Item Number
LAMA250-56-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAMA250-56-QY Mech Con, One Hol
Specifications
Specifications
Min Conductor Range
6 AWG
Max Conductor Range
250 kcmil
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
LAMA6-14-QY
Panduit Terminals, Pan-Lug Mechanical Series
MFG Item Number
LAMA6-14-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAMA6-14-QY Mech Con, One Hole
Specifications
Specifications
Min Conductor Range
14 AWG
Max Conductor Range
6 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
Item Number
LAMA2/0-14-QY
MFG Item Number
LAMA2/0-14-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAMA2/0-14-QY Mech Con, One Hol
Specifications
Specifications
Min Conductor Range
14 AWG
Max Conductor Range
2/0 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
ML8-CY
Panduit Terminals, Pan-Lug Mechanical Series
Series
Pan-Lug Mechanical
Product Description
Cu Mech Lug, 14 SOL-8 STR, 3/16Stud, PK100
Specifications
Specifications
Min Conductor Range
14 AWG
Max Conductor Range
8 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
Availability
Obsolete Item No Longer Available
MFG Item Number
CO70-14SL-QY
Series
Pan-Lug Mechanical
Product Description
Cu, MechLug, 2H, 1B, OFT, 8-2A, 1/4S, PK25
Specifications
Specifications
Min Conductor Range
12 AWG
Max Conductor Range
1 AWG
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CD70-14SL-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug CD70-14SL-QY Mechanical Connect
Specifications
Specifications
Min Conductor Range
12 AWG
Max Conductor Range
2 AWG
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminals
Manufacturer
Panduit
Product Series
Pan-Lug Mechanical
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved